Shop All Coated Gloves
Pip
Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, 12PK
Mfr # 33-425LY/M
Zoro # G9320269
product price: $27.29
/pk 12, $2.27/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Pip
- MFR # 33-425LY/M
- Zoro # G9320269
- UPC # 616314092190
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Details
Item | Hi-Vis Coated Gloves |
Color | Yellow |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTHANDS-HEATMAX HotHands Hand Warmers, PK2 (HH2)
- STI Metal Restrain Collar 25 Ft (SSWRC)
- BRADY Spill Kit, Universal, Yellow (SKA30)
- SCOTCH 3M P95 Paint Spray and Pesticide Application Particulate Filter 5000/6000-Series White 10 pk (5P71P10-C)
- PIP Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, XL, 12PK (33-425LY/XL)
- PIP VF, Coated Glove, L, Blk/Gry, 395M66, PR (34-874V/L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Pink, M, 12PK (34-8264/M)
- PIP Nitrile Foam Coated Gloves, ATG, L, PK12 (34-800/L)
- PIP VF, Coated GlvesBlk/Gr, XL, 395M69, PR (34-874V/XL)
- PIP MaxiFlex Seamless Knits, ATG, L, PK12 (34-844/L)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (MG9694XL)
- Pip Coated Gloves