Shop All Cut-Resistant Gloves
Pip
Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Orange, XL, 12PK
Mfr # 33-425OR/XL
Zoro # G9320339
product price: $31.99
/pk 12, $2.67/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Orange
- ANSI/ISEA Abrasion Level Not Rated
Product Information
- Brand Pip
- MFR # 33-425OR/XL
- Zoro # G9320339
- UPC # 616314092152
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Details
Item | Hi-Vis Coated Gloves |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
Color | Orange |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Material | Polyurethane |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Do Not Block Sign (M421R)
- PANDUIT Thermal Transfer Label, 0.75x1.5, PK2500 (S075X150YAJ)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, 5XL (244758)
- UNCOMMON THREADS Avalanche Bib Black W/Natural Web (3127-01W4)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 12PK (713HGWU/M)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 12PK (34-8743/XXL)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 12PK (19-D322/XXL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 12PK (34-8743/XS)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (19-D326/L)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-355/XL)
- SHOWA SHOWA Palm Fit 540 White HPPE Polyurethane Palm Coated Gloves Cut Level 2, M (540-M)
- Pip Gloves & Hand Protection