Shop All Coated Gloves
Pip
Polyurethane Coated Gloves, Palm Coverage, White, XL, 12PK
Mfr # 33-125/XL
Zoro # G9320092
product price: $17.39
/pk 12, $1.45/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 1
- Silicone-Free No
Product Information
- Brand Pip
- MFR # 33-125/XL
- Zoro # G9320092
- UPC # 616314011900
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Glove Length | 9.6 in |
Glove Length Style | Standard |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Size 9 Unisex Steel Rubber Boot, Black/Yellow (VW42-9)
- ANSELL AlphaTec Bib Apron, Hycar, 17 mil, 45 in L, Black, Universal Size (56-512)
- ZORO SELECT Barricade Tape, Lime Glo/Blk, 500ft x 3In (B3530LG16-200)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, Orange (TB-6-10)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, L, 12PK (33-125/L)
- PIP Seamless Knits for General Duty, L, PK12 (35-C500/L)
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, 2XL, 12PK (33-GT125/XXL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, 12PK (34-900/M)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, L, 12PK (39-C1300/L)
- PIP Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (34-225/XL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (9669XL)
- Pip Gloves & Hand Protection