Shop All Coated Gloves
Pip
Polyurethane Coated Gloves, Palm Coverage, Gray, L, 12PK
Mfr # 713SUCG/L
Zoro # G1964483
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 1
- Silicone-Free No
Product Information
- Brand Pip
- MFR # 713SUCG/L
- Zoro # G1964483
- UPC # 662909071033
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hard Hat (48-73-1115)
- LYLE No Parking Any Time Sign, 18" x 12, T1-1171-EG_12x18 (T1-1171-EG_12x18)
- BOUTON OPTICAL Mag Readers Eyewear, Reading Magnifier, PR (250-25-0025)
- THE BRUSH MAN Economy 3-Piece Rainsuit, Pvc Exterior, Poly Interior, Size X-Large, 10PK (RAIN-SUIT-XL)
- PIP Nylon Coated Work Gloves, Palm Coverage, XL, PK12 (713SUCG/XL)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (34-845/XL)
- PIP MaxiFlex Seamless Knits, ATG, L, PK12 (34-876/L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, XS, PR (34-274/XS)
- PIP Seamless Knits for General Duty, L, PK12 (34-500/L)
- PIP PIP MaxiFlex® Endurance„¢ Nitrile Coated Gloves, Black, 1 Dozen, L (34-844/L)
- MAGID MultiMaster T193P PVC Dotted Knit Gloves, 12PK (T193CP)
- Pip Gloves & Hand Protection