Shop All Insulating Gloves
Pip
PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 9
Mfr # 147-0-11/9
Zoro # G108429205
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pip
- MFR # 147-0-11/9
- Zoro # G108429205
- UPC # 616314038075
- Country of Origin Malaysia
- Category Insulating Gloves
Description
Electrical rated gloves, 11 l, unlined, smooth finish, beaded, orange, class 0, size 9 features individually tested to meet ansi/astm d120 standard and nfpa 70e for use around electrical hazards and arc flash protection natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability the contoured shape reduces hand fatigue proof test voltage ac volts: 5,000 max use voltage ac/dc: 1,000/1,500 11 or 14-inch lengths
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Enter At Your Own Risk Sign, Portrait (OS-NS-P-710-V-12068)
- BRADY Push Button Lockout, Clear, 2-1/2" L (139795)
- SPILLTECH Spill Kit Refill, Box, Universal, 10" H (RSPKU-20)
- MCR SAFETY Leather Gloves, Cowhide Palm, XL, PR (1400KXL)
- PIP Electrical Rated Gloves, Class 2, Sz 10, PR (155-2-14/10)
- PIP Class 00 Electrical Glove, Size 10, PR (153-00-11/10)
- PIP Class 3 Electrical Glove, Size 12, PR (155-3-18/12)
- PIP Class 0 Electrical Glove, Size 7, PR (170-0-11/7)
- PIP Electrical Rated Gloves, Class 1, Sz 9, PR (150-1-14/9)
- PIP Electrical Rated Gloves, Class 00, Sz 8, PR (150-00-14/8)
- SALISBURY Electrical Gloves, Class 00, Black, Sz 7, PR (E0011B/7)
- Pip Gloves & Hand Protection