Shop All Cut-Resistant Gloves
Pip
PIP® 19-D322/S Great White® 3GX® Dyneema®Diamond Blended Glove, PU Coated, S
Mfr # 19-D322/S
Zoro # G804903214
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pip
- MFR # 19-D322/S
- Zoro # G804903214
- UPC # 616314167485
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Pip 19-d322/s great white 3gx dyneema diamond blended glove, pu coated, s used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications. Seamless construction offers increased comfort and breathability. Dyneema diamond & lycra shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance. Polyurethane coated palm and fingertips for great abrasion resistance, excellent puncture resistance and outstanding wet/dry grip. Knit wrist helps prevent dirt and debris from entering the glove. Color coded hems for easy size identification. Washable, resistant to chemicals, water, and ultraviolet light.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS LED Exit Sign / Emergency Light Combo, CCRB (CCRB)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Do Not Block Sign, Landscape (OS-NS-P-1014-L-11083)
- ZORO SELECT Letter Set, 3/8 In. H, Steel (1F105)
- SIGNMISSION OSHA Notice Sign, Employee Hand Washing, 14in X 10in Decal, 10" W, 14" L, Employee Hand Washing (OS-NS-D-1014-25572)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (44-3455)
- PIP Leather Gloves, XS, Gunn Cut, PR, PK12 (09-K1250/XS)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (19-D322/L)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK (34-8443/XL)
- PIP Leather Gloves, S, Gunn Cut, PR, PK12 (09-K1250/S)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (960-XL)
- MILWAUKEE TOOL EA, Gloves, Wrk, Nitrle Dipped, Cut3Resist, L (48-22-8932)
- Pip Cut-Resistant Gloves