Shop All Coated Gloves
Pip
Nylon Coated Work Gloves, Palm Coverage, XL, PK12
Mfr # 713SUCG/XL
Zoro # G6610377
product price: $16.15
/pk 12, $1.35/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 1
- Silicone-Free No
Product Information
- Brand Pip
- MFR # 713SUCG/XL
- Zoro # G6610377
- UPC # 662909071040
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit Refill, Oil-Based Liquids (SKO20-R)
- AZUSA SAFETY Reaper Polycarbonate Safety Glasses, Anti-Scratch/Anti-Fog, Black Frame/Clear Lenses (SCOUT)
- FLORSHEIM Mens Black Steel Toe Casual Work Oxf, PR (FS2472)
- MAGID T-REX Flex Series Lightweight Palm Coated Impact Glove (TRX441XXL)
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, L, 12PK (713SUCG/L)
- PIP Seamless Knits for General Duty, 2XL, PK12 (33-G125/XXL)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (715SUGB)
- PIP Coated Gloves, S, Black, Nylon, PK12 (348745S)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, XS, 12PK (34-846/XS)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (34-600)
- BDG Seamless Knit Grey Nylon 15G Black NFT Palm, Size L (9) (99-1-9605-9)
- Pip Coated Gloves