Shop All Flame Resistant Hoods
Pip
Nomex Hood, Full Face Without Bib
Mfr # 202-100
Zoro # G0618954
Sold in multiples of 12 for $405.48
$405.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 15 3/4 in
- Material Nomex(R)
- Standards OSHA
- Features 100% Nomex(R) Fabric's Protective Qualities will not Wash Out, 100% Nomex(R) Flame Resistant Balaclavas Offer Limited Chemical Splash Protection Along with Excellent Wear and Durability, Fabric Meets Osha Requirements for Flame Resistance, Ideal for use in Ch
Product Information
- Brand Pip
- MFR # 202-100
- Zoro # G0618954
- UPC # 616314019425
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Length | 15 3/4 in |
Details
Item | Welding Hood |
Color | White |
Material | Nomex(R) |
Standards | OSHA |
Features | 100% Nomex(R) Fabric's Protective Qualities will not Wash Out, 100% Nomex(R) Flame Resistant Balaclavas Offer Limited Chemical Splash Protection Along with Excellent Wear and Durability, Fabric Meets Osha Requirements for Flame Resistance, Ideal for use in Ch |
Garment Type | Balaclava |
Description
Color White, Features 100 Percent Nomex(R) Fabric's Protective Qualities will not Wash Out, 100 Percent Nomex(R) Flame Resistant Balaclavas Offer Limited Chemical Splash Protection Along with Excellent Wear and Durability, Fabric Meets Osha Requirements for Flame Resistance, Ideal for use in Ch, Garment Type Balaclava, Length 15 3/4 in, Material Nomex(R), Standards OSHA, Welding Hood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Striped Hazard Warning Tape, 4W x 108'L, 5 Mil, Red/White, 1 Roll (670653RW)
- LYLE Exit Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU1-0009-NA_14x10)
- SAFE KEEPER Single Leg Restraint Lanyard 3FT (FAP31798-SK)
- AVENGER SAFETY FOOTWEAR Size 11.5 AVENGER SAFETY FOOTWEAR PR (A7547-11.5M)
- PIP Fire Hood, Tri-Cut, Nomex(R)/Lenzig, White (906-2080NOL7)
- PIP Nomex Hood, Slit-Eye, w/Bib (202-132)
- PIP Fire Hood, Straight Cut, Nomex(R), White (906-100NOM7B)
- PIP Fire Hood, Straight Cut, Technora(R), Black (906-8416CBX)
- PIP Fire Hood, Straight Cut, Nomex(R)/Lenzig (906-2080NOL7B)
- PIP Fire Hood, Tri-Cut, Nomex(R), White (906-100NOM7)
- INNOTEX Fire Hood, Gold, PBI (HINNO337)
- Pip Workwear and Protective Clothing