Shop All Welding Gloves
Pip
MIG/TIG Welding Gloves, Goatskin Palm, S,
Mfr # 86550/S
Zoro # G7751692
original price:
$14.25
29% off
new price: $9.99
/pr
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Back Material Spandex(R)
- Palm Material Goatskin
- Application MIG/TIG
- Minimum Temperature Not Rated
Product Information
- Brand Pip
- MFR # 86550/S
- Zoro # G7751692
- UPC # 662909008701
- Country of Origin India
- Category Welding Gloves
Dimensions
Glove Size | S |
Details
Glove Back Material | Spandex(R) |
Palm Material | Goatskin |
Application | MIG/TIG |
Item | Welding Gloves |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Safety Waste Water Cart for S19-921 (S19-399)
- TINGLEY Webdri Rain Jacket, Yellow, L (J31107)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-618 (FS-624-618)
- GVS-RPB RPB Safety Silencer Disk (4000-16)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, XL (86550/XL)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, M (86550/M)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, 2XL (86550/2XL)
- PIP Welding Gloves, Cowhide Palm, Mens, 12PK (73-7015A)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, L (86550/L)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (02209-L)
- TILLMAN Stick Welding Gloves, Cowhide Palm, 2XL, PR (12502X)
- Pip Welding Gloves