Pip

MaxiFlex Seamless Knits, ATG, M, PK12


product price: $75.19
/pk 12, $6.27/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gray/Black
  • Glove Coating Material Microporous Nitrile
  • Glove Coating Coverage Full
  • ANSI/ISEA Abrasion Level 3
  • Silicone-Free Yes
See all product information

Product Information

  • Brand Pip
  • MFR # 34-876/M
  • Zoro # G9128590
  • UPC #
    616314011399
  • Country of Origin Sri Lanka
  • Category Coated Gloves

Dimensions

Glove Size M
Glove Length 9 in
Glove Length Style Standard

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, EN420, Reach, Okeo-Tex, CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.