Shop All Cut-Resistant Gloves
Pip
Maxicut3 Zormax, 3/4 Dip, Grey, PK12, Glove Size: M
Mfr # 18-575/M
Zoro # G9319690
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Nitrile
- Color Gray/Green
- Suggested Use Environment Oily
- Coating Material Nitrile
Product Information
- Brand Pip
- MFR # 18-575/M
- Zoro # G9319690
- UPC # 616314120244
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Nitrile |
Color | Gray/Green |
Suggested Use Environment | Oily |
Coating Material | Nitrile |
Description
Maxicut3 Zormax, Glove Size M, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Arrow Tape, Black/White, 1 In. W, PMA159 (PMA159)
- MCR SAFETY Sleeve with Thumb Slot, 18 In, 10 Guage (9318D10T)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, XL (1540-XL)
- 3M Inner Collar, Polyurethane (M-444)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-355/M)
- PIP Cut-Resistant Gloves, XL Size, PK12 (M1840-XL)
- PIP Nitrile Dipped Gloves, Armorlite, PK12 (56-3171/L)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK (18-575/XL)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 12PK (19-D322/S)
- PIP VF, Cut Gloves, MaxiFlex, 2X, 45MU66, PR (34-8743V/XXL)
- G-TEK POLYKOR Cut Resistant Glove, PK 12 (16-473/L)
- Pip Cut-Resistant Gloves