Shop All Leather Palm Gloves
Pip
Lthr Palm Gloves, Cowhide, Blu/Gray, S, PK12
Mfr # IC6/S
Zoro # G5235072
product price: $75.15
/pk 12, $6.26/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Construction, Agriculture, Mining, Transportation, Electrical Contractors, Woodworking
- ANSI/ISEA Cut Level 1
- Thumb Style Wing
- Color Gray
- Leather Palm Process Full Grain
Product Information
- Brand Pip
- MFR # IC6/S
- Zoro # G5235072
- UPC # 662909739551
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Glove Length Style | Standard |
Glove Length | 9 3/4 in |
Size- Numeric | 7 |
Cuff Length | 2 1/2 in |
Size- Alpha | S |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 9 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (8945008)
- GLOWSHIELD Hi-Viz Green, Long Sleeve T-shirt, Size: XL (HW200FG (XL))
- MONTOUR LINE Sign Frame Floor Standing 8.5 x 11 in. V Pol. S.S., PLEASE WAIT HERE (FS200-8511-V-PS-PLSWAITHERE)
- KLEENGUARD Breath Parti Sleeve Protect SergedSeam Elast Wris WHT 200/Cs (36870)
- PIP Leather Gloves, S, Gunn Cut, PR, PK12 (500Y/S)
- PIP Leather Gloves, S, Gunn Cut, PR, PK12 (600-EA)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (500DP)
- PIP Split Leather Palm, Grn/Pnk Back, 2XL, PK12 (83-6563/XXL)
- PIP Shoulder Split Cowhide Leather Palm, PK12 (82-7563/M)
- PIP Gunn Cut Leather Palm W/Knitwrist, PK12 (86-4144)
- HESTRA Glove, Leather, Goatskin, Black/Tan, XxXL (73010-701-12)
- Pip Leather Palm Gloves