Shop All Aprons
Pip
Light Weight Neoprene Apron, Black, PK12
Mfr # 200-12501
Zoro # G9319797
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Neoprene
- Width 33 in
- Thickness 20 mil
- Overall Length 45 in
Product Information
Dimensions
Width | 33 in |
Overall Length | 45 in |
Details
Item | Light Weight Neoprene Apron,Black,PK12 |
Color | Black |
Material | Neoprene |
Thickness | 20 mil |
Packaging | Bulk |
Apron Type | Bib |
Description
Light Weight Neoprene Apron,Black,PK12, Apron Material Neoprene, Apron Type Bib, Color Black, Overall Length 45 in, Overall Width 33 in, Packaging Bulk, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP2)
- SPEAKMAN Eyesaver SEF-18100 Battery Powered Sensor Eyewash Faucet (SEF-18100)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 7 (PAN1P/9180AP121-07)
- NMC Parking Cone, 28", Orange (TPC3)
- PIP 6 Mil Raw Edge Vinyl Apron - White, 35" x 45" (UUW-45)
- PIP 6 Mil Sewn Edge Vinyl Apron - Blue, 35" x 48" (UHB-48)
- PIP Ironcat Leather Waist Apron, Golden Yellow, 24" W x 18" L, All Leather (7012/18)
- PIP Heavy Duty Vinyl Apron, 20 Mil, White (200-20001)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, Purple (82750)
- FAME FABRICS Bib Apron, F53, Silver (82815)
- MAGID Vinyl Coated Bib Apron (150Y)
- Pip Aprons