Shop All Aprons
Pip
Light Weight Embossed Polyethylene Apron, Size: 24" x 42"
Mfr # 200-01001
Zoro # G0618482
product price: $104.99
/ea
Sold in multiples of 1000 for $104,990.00
Free Shipping & Returns
$104,990.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 24"
- Overall Length 42 in
- Named Size 24 x 42 in
Product Information
Dimensions
Width | 24" |
Overall Length | 42 in |
Named Size | 24 x 42 in |
Details
Item | Light Weight Embossed Polyethylene Apron |
Color | White |
Description
Light Weight Embossed Polyethylene Apron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY Life Jacket, Universal, 22.5lb, CO2, Orange (132002-200-004-19)
- DUPONT Tyvek 400 Collared Disposable Coveralls, XL, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWHXL0006G1)
- PLASTICADE Barricade, Type II, EG Sheet (105G-T12EGB8EG)
- AVERY Label, Tag, Asset, Wht, 64Pk (AVE61530)
- PIP Light Weight Neoprene Apron, Black, PK12 (200-12501)
- PIP 6 Mil Sewn Edge Vinyl Apron - Blue, 35" x 48" (UHB-48)
- PIP Heavy Duty Vinyl Apron, 20 Mil, White (200-20001)
- PIP Ironcat Leather Waist Apron, Golden Yellow, 24" W x 18" L, All Leather (7012/18)
- PIP 6 Mil Raw Edge Vinyl Apron - White, 35" x 45" (UUW-45)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, Black (18161)
- TINGLEY Safetyflex Bib Apron, Green, 48L x 38W In (A41008)
- Pip Workwear