Shop All Aprons
Pip
Light Weight Embossed Polyethylene Apron, Color: White
Mfr # 200-01002
Zoro # G0618403
product price: $119.99
/ea
Sold in multiples of 1000 for $119,990.00
Free Shipping & Returns
$119,990.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 28"
- Overall Length 46 in
- Named Size 28 x 46 in
Product Information
Dimensions
Width | 28" |
Overall Length | 46 in |
Named Size | 28 x 46 in |
Details
Item | Light Weight Embossed Polyethylene Apron |
Color | White |
Description
Light Weight Embossed Polyethylene Apron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 3YTC2 (3YTC2)
- PIP Class 2 Electrical Glove, Size 8.5, PR (155-2-16/8.5)
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-19007-02)
- OBERON TCG75 Series Ultralight AF Gloves - Size REG (TCG75-GLOVE-REG)
- PIP Heavy Duty Vinyl Apron, 20 Mil, White (200-20001)
- PIP Ironcat Leather Waist Apron, Golden Yellow, 24" W x 18" L, All Leather (7012/18)
- PIP 6 Mil Raw Edge Vinyl Apron - White, 35" x 45" (UUW-45)
- PIP Light Weight Neoprene Apron, Black, PK12 (200-12501)
- PIP 6 Mil Sewn Edge Vinyl Apron - Blue, 35" x 48" (UHB-48)
- TOP DOG Die Cut Apron, 50", 8 mil, Green (81022)
- FAME FABRICS Apron, Half Bistro, F28, Black Pinstripe (83331)
- Pip Workwear