Shop All Leather Palm Gloves
Pip
Leather Palm With Knitwrist, Blue, PK12
Mfr # 86-4104C
Zoro # G0663227
product price: $21.99
/pk 12, $1.83/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size Ladies
- Color Blue (Fabric)
- Thumb Style Straight
- Cuff Style Knit Wrist
- Glove Cut Clute
Product Information
- Brand Pip
- MFR # 86-4104C
- Zoro # G0663227
- UPC # 616314008139
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | Ladies |
Details
Item | Leather Palm With Knitwrist,Blue,PK12 |
Color | Blue (Fabric) |
Thumb Style | Straight |
Cuff Style | Knit Wrist |
Glove Cut | Clute |
Application | Farming, Landscaping, Construction, General maintenance |
Palm Material | Split Cowhide Leather |
Glove Back Material | Fabric |
Minimum Temperature | Not Rated |
Lining Material | Cotton |
Palm Style | Leather |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Ztek® Safety Glasses - Gray Lens, Gray Frame, Gray Polycarbonate Lens (S2520S)
- RZ INDUSTRIES RZ Mask Filters - F1 Standard Active Carbon, 3 pack (82798)
- UNCLE MIKES Holster, RH, 3.5 to 4.5 In Brl Large Autos (81151)
- GRABBER HotHands Hand Warmers (HH2)
- PIP Cold Protection Gloves, Thinsulate Lining, M, 12PK (78-3927/M)
- PIP B/C Grade Split Cowhide, Blue, PK12 (84-7533J)
- PIP Shoulder Split Cowhide Leather Palm, PK12 (82-7763/XL)
- PIP Split Leather Palm, Gry/Red, M, PK12 (85-7512J/M)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (980)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (5000)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size X2L (20-9-1571-7-13)
- Pip Gloves & Hand Protection