Shop All Leather Driver's Gloves
Pip
Leather Gloves, XL, Gunn Cut, PR, PK12
Mfr # 09-LC418/XL
Zoro # G2819460
product price: $347.99
/pk 12, $29.00/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F2992-15
- Insulated No
- Glove Length Style Standard
- Glove Length 10 in
- Cuff Color Black
Product Information
- Brand Pip
- MFR # 09-LC418/XL
- Zoro # G2819460
- UPC # 616314227219
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Length Style | Standard |
Glove Length | 10 in |
Glove Size | XL |
Cuff Length | 2 1/2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ASTM F2992-15, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Aramid, Leather Grade Standard, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 3500 (THT-63-427-3.5)
- HONEYWELL NORTH Headstrap Assembly (80757-H5)
- WESTCOTT Permanent Vinyl Lettering, Helvetica 3" (15853)
- BW TECHNOLOGIES Docking Station, 14-1/4" L, 4-5/16" W (DX-SOLO)
- PIP Leather Gloves, XS, Gunn Cut, PR, PK12 (09-LC418/XS)
- PIP Top Grain Goatskin Protector, Size 8, PR (148-1000/8)
- PIP Cowhide Drivers, Straight Thumb, PK12 (68-101/M)
- PIP Top Grain Goatskin Protector, Size 10, PR (148-5000/10)
- PIP Unlined Leather Drivers Gloves, S, PK12 (68-103/S)
- PIP Unlined Leather Drivers Gloves, S, PK12 (68-105/S)
- IRONCLAD PERFORMANCE WEAR Gloves Framer X-Lrg (FUG-05-XL)
- Pip Gloves & Hand Protection