Shop All Leather Driver's Gloves
Pip
Leather Gloves, Gunn - Full Back, PR, PK12
Mfr # 994
Zoro # G2820495
product price: $57.39
/pk 12, $4.78/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Liner Material Unlined
- Reinforcement Coverage Reinforced Palm
- Biodegradable Non-Biodegradable
- Color Beige
- Leather Grade Premium
Product Information
- Brand Pip
- MFR # 994
- Zoro # G2820495
- UPC # 662909999467
- Country of Origin Madagascar
- Category Leather Driver's Gloves
Dimensions
Glove Length | 9 in |
Glove Size | M |
Glove Length Style | Standard |
Cuff Length | 2 1/2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 9 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, W, 13, Black, PR (RB3016)
- BRADY Lockout Padlock, Nylon, 1/2" W, PK3 (NYL-RED-38PL-KA3PK)
- 3M PROTECTA Vest-Style Harness, XL, Polyester (1161422)
- LYLE Notice Sign, 7\u0022 x 10\u0022, Vinyl, 7 in H, 10 in W, Reflective Sheeting, English, U5-1182-RD_10X7 (U5-1182-RD_10X7)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-168/L)
- PIP Leather Drivers Gloves, Econ Grade, M, PK12 (68-162HV/M)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (09-LC418/M)
- MECHANIX WEAR Durahide Cow Driver Water-Resistant Leather Work Gloves (XXL, Brown) (LDCW-75-012)
- Pip Leather Driver's Gloves