Shop All Leather Driver's Gloves
Pip
Leather Gloves, Gunn - Full Back, PR, PK12
Mfr # 994
Zoro # G2818526
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leather Color Beige
- Brand and Series PIP(R) 994
- Stitching Material Nylon
- Leather Grade Premium
- Insulated No
Product Information
- Brand Pip
- MFR # 994
- Zoro # G2818526
- UPC # 662909994097
- Country of Origin Madagascar
- Category Leather Driver's Gloves
Dimensions
Glove Length | 10 1/2 in |
Glove Length Style | Standard |
Glove Size | 2XL |
Cuff Length | 2 1/2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tacky Mat, White, 24 x 36 In, PK4 (5KDD4)
- SHOWA 7005, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (7005PFM)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 3-1/2 in. Cylinder Dia. (18109081)
- GLOBAL INDUSTRIAL Plastic Chain Barrier, 2x50'L, Yellow (954113YL)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- PIP PIP Split Cowhide Drivers Gloves, Premium Grade, Keystone Thumb, Gray, M (69-189/M)
- PIP Top Grain Goatskin Protector, Size 11, PR (148-6000/11)
- PIP Unlined Leather Drivers Gloves, M, PK12 (68-105/M)
- MCR SAFETY Beige Driver Syn Leather Red Fle, M, PK12 (3750M)
- Pip Leather Driver's Gloves