Shop All Leather Driver's Gloves
Pip
Leather Drivers Gloves, Reg Grade, XL, PK12
Mfr # 68-163HV/XL
Zoro # G103441547
product price: $47.39
/pk 12, $3.95/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cowhide
- Leather Grade Standard
- Thumb Style Keystone
- Glove Back Material Cowhide
Product Information
- Brand Pip
- MFR # 68-163HV/XL
- Zoro # G103441547
- UPC # 616314116841
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Glove Length Style | Standard |
Cuff Length | 2 1/2 in |
Glove Length | 10 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Behind-the-Neck Ear Muffs, 31 dB, Peltor X5, Black (X5B)
- CONDOR Safety Glasses, Condor V, Scratch-Resistant, Wraparound, Frameless, Gray Frosted Temple, Gray Lens (1FYX8)
- JAYDEE ENGUARD Safety Vest, Lime, FR, Org stripe, Zppr-5XL (SV-505FRZ-5XL)
- DOVETAIL WORKWEAR Freshley Overall - Heathered Black Denim 6x28 (DWF18O1D-001-6x28)
- PIP Leather Drivers Gloves, Reg Grd, 2XL, PK12 (68-163HV/XXL)
- PIP Unlined Leather Drivers Gloves, 2XL, PK12 (68-105/XXL)
- PIP Economy Grade Top-Grain Cowhide Leather Drivers Gloves, Medium, Tan (68-162/M)
- PIP Leather Drivers Gloves, Econ Grade, S, PK12 (68-162HV/S)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- PIP Leather Gloves, XS, Gunn Cut, PR, PK12 (09-LC418/XS)
- MCR SAFETY Gloves, M, PR (MU3213DPM)
- Pip Leather Driver's Gloves