Shop All Coated Gloves
Pip
Latex Coated Gloves, Palm Coverage, Blue/Gray, L, 12PK
Mfr # 39-C1305/L
Zoro # G9321599
product price: $29.59
/pk 12, $2.47/ea
$29.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray/Blue
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 2
- Thickness 10
Product Information
- Brand Pip
- MFR # 39-C1305/L
- Zoro # G9321599
- UPC # 616314046551
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Details
Item | G-Tek,Blue Latex Crinkle Grip,PK12 |
Color | Gray/Blue |
Glove Coating Material | Latex |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | 2 |
Thickness | 10 |
Standards | EN388/ANSI/ISEA 105 |
Glove Construction | Seamless Knit |
Resists | Abrasions, Snags, Punctures |
Application | Ideal for assembly, construction, inspection, material handling, refuse handling, landscaping and gardening |
Thumb Style | Wing |
Suggested Use Environment | Dry |
ANSI/ISEA Puncture Level | 2 |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Cuff Style | Knit |
Glove Lining Material | Cotton/Polyester |
Description
G-Tek,Blue Latex Crinkle Grip,PK12, ANSI/ISEA Abrasion Level 2, Standards EN388/ANSI/ISEA 105, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON MFG Paulson HT AmpShield Kit, Full Brim Hard Hat, ATPV 12 cal, Grey, Anti-Fog, (AMP3-12-HTS)
- TALON TRAX Knee Boots, Size 13, 15" H, Black, Plain, PR (21DL03)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-DNE)
- ANSELL Microflex Chemical Resistant Gloves, Neoprene/Nitrile, 11 in L, Powder-Free, Green, XL, 50 Pack (93-260)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, 12PK (39-C1305/XL)
- PIP MaxiFlex Seamless Knits, ATG, M, PK12 (34-876/M)
- PIP PIP MaxiFlex II Micro-Foam Nitrile Coated Gloves, Black, M, 1 Dozen (34-875/M)
- PIP Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (34-225/XL)
- PIP PIP® 34-225/XS G-Tek® GP„¢ Nitrile Coated Nylon Glove, XS (34-225/XS)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, S, 12PK (34-874FY/S)
- ANSELL Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-9, 1-Pair - Pkg Qty 12 (¿205675¿)
- Pip Coated Gloves