Shop All Coated Gloves
Pip
Knit Gloves, XL, Seamless Knit, PR, PK12
Mfr # 715SUGB
Zoro # G2820930
original price:
$33.43
36% off
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 1
- Silicone-Free Yes
Product Information
- Brand Pip
- MFR # 715SUGB
- Zoro # G2820930
- UPC # 662909073037
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Supply, 2 In.H, 73933 (73933)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft L, 1Leg (3100263)
- OAKLEY Flak Brown Sunglasses (OO9188-I559)
- GUARDIAN PURE SAFETY GROUP 1 INCH X 36 FT VIBRANT ORANGE (MOL36RFVO)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (715SUGB)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (715SUGB)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (715SUGB)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, S, 12PK (56-425/S)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (33-B115)
- PIP Seamless Knits for General Duty, S, PK12 (35-C410/S)
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-9)
- Pip Coated Gloves