Shop All Coated Gloves
Pip
Knit Gloves, XL, Seamless Knit, PR, PK12
Mfr # 55-1600
Zoro # G2821405
product price: $59.79
/pk 12, $4.98/ea
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue/Black
- Glove Coating Material Foam Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
Product Information
- Brand Pip
- MFR # 55-1600
- Zoro # G2821405
- UPC # 616314205460
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Glove Length | 10.25 in |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Base Coating Material Foam Latex, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, Package Quantity 12
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Chemical Resistant Glove, M, PR (7071-M (8))
- HONEYWELL UVEX Safety Glasses, Gray Polarized; Scratch-Reistant (S2963)
- NOTRAX 5 ft. L x Rubber, 3/8" Thick (447S3060BL)
- MEDSOURCE Chlorine Free Body Bag, Blk, Handles, PK10 (MS-BOD200)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (55-1600)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (55-1600)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (55-1600)
- PIP Latex Coated Gloves, Palm Coverage, Natural/Blue, L, 12PK (39-C120/L)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (713SNF)
- PIP PIP® 33-B125/L G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Black, L (33-B125/L)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, XL, PR (9680XL)
- Pip Coated Gloves