Pip

Knit Gloves, XL, Seamless Knit, PR, PK12


original price: $14.64
new price: $14.59
/pk 12, $1.22/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gray
  • Glove Coating Material Polyurethane
  • Glove Coating Coverage Palm
  • ANSI/ISEA Abrasion Level 2
  • Silicone-Free No
See all product information

Product Information

  • Brand Pip
  • MFR # 33-G115
  • Zoro # G2821588
  • UPC #
    616314124860
  • Country of Origin China
  • Category Coated Gloves

Dimensions

Glove Size XL
Glove Length 10.25 in
Glove Length Style Standard

Description

Coated Gloves, Glove Style Knit, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.