Pip

Knit Gloves, S, Seamless Knit, PR, PK12


original price: $33.43
36% off
new price: $21.25
/pk 12, $1.77/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gray/Black
  • Glove Coating Material Polyurethane
  • Glove Coating Coverage Palm
  • ANSI/ISEA Abrasion Level 1
  • Silicone-Free Yes
See all product information

Product Information

  • Brand Pip
  • MFR # 715SUGB
  • Zoro # G2818045
  • UPC #
    662909073006
  • Country of Origin China
  • Category Coated Gloves

Dimensions

Glove Size S
Glove Length 9 in
Glove Length Style Standard

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.