Shop All Coated Gloves
Pip
Knit Gloves, M, Seamless Knit, PR, PK12
Mfr # 34-600
Zoro # G2822254
original price:
$51.25
1% off
new price: $50.59
/pk 12, $4.22/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Black
- Glove Coating Material Water-Based Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
Product Information
- Brand Pip
- MFR # 34-600
- Zoro # G2822254
- UPC # 616314215285
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Glove Length | 9.25 in |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Chill-Its Evaporative Cooling Bandana Headband, Adjustable Tie Closure, PVA, Solid Blue (6700CT)
- BRADY Drum Label, 6 In. H, 6 In. W, PK100, 121434 (121434)
- MAGID DuraMaster B580E Insulated Select Pig Grain Leather Palm, L, 12PK (B580E-L)
- WESTWARD Knee Pads, Swivel, Polyethylene, Univ, PR (5MZN6)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (34-600)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (34-600)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (34-600)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, S, 12PK (34-846/S)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, 12PK (34-874FY/M)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, L, 12PK (39-C1305/L)
- WATSON GLOVES Stealth Lite Speed - Medium PR (389-M)
- Pip Coated Gloves