Shop All Coated Gloves
Pip
Knit Gloves, L, Seamless Knit, PR, PK12
Mfr # 34-600
Zoro # G2818237
original price:
$64.49
21% off
new price: $50.59
/pk 12, $4.22/ea
$50.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue/Black
- Glove Coating Material Water-Based Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
Product Information
- Brand Pip
- MFR # 34-600
- Zoro # G2818237
- UPC # 616314215278
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 30 34)
- LABELMASTER Non-Hazardous Waste, Ruled Paper, PK500 (CFGWM7)
- ROADPRO Over Size Load and Wide Load, 18x96 (RPWL-1896R)
- BRADY Lockout Tag, 5-3/4" H x 3" W, Polyester (98219)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (34-600)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (34-600)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (34-600)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, 12PK (34-900/L)
- PIP PIP® 33-B125/S G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Black, S (33-B125/S)
- PIP MaxiFlex Seamless Knits, ATG, M, PK12 (34-844/M)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size L, PR (16-D622V/L)
- Pip Gloves & Hand Protection