Shop All Coated Gloves
Pip
Knit Gloves, L, Seamless Knit, PR, PK12
Mfr # 33-B115
Zoro # G2817914
product price: $18.59
/pk 12, $1.55/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 1
- Silicone-Free No
Product Information
- Brand Pip
- MFR # 33-B115
- Zoro # G2817914
- UPC # 616314164996
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Glove Length | 9.75 in |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBO PolyTuf Blue Aprons 4Mil, 28in x 46in, 250/CS, 250PK (H219-B)
- ENPAC Drum Spill Platform Cart, 57 gal Spill Capacity, 500 lb., Polyethylene (5200-YE)
- NORCO Calibration Gas, 103L, R-134A, N2 (J3159100PN)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F83)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (33-B115)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (33-B115)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (33-B115)
- PIP Coated Gloves, XXL, Black, PK12 (3487452XL)
- PIP Coated Seamless Knit, Honeycomb, PK12, Size: L (39-3013/L)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (715SUGB)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Size X2S (5) (99-1-9802-5)
- Pip Gloves & Hand Protection