Shop All Coated Gloves
Pip
Knit Gloves, 2XL, Seamless Knit, PR, PK12
Mfr # 34-600
Zoro # G2818124
original price:
$64.49
44% off
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Color Blue/Black
- Glove Coating Material Water-Based Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Product Information
- Brand Pip
- MFR # 34-600
- Zoro # G2818124
- UPC # 616314215322
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10.5 in |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Coverall, Deluxe, Insulated, Medium, Tall (I417)
- RADIANS Hard Hat Suspension Ratchet 4 point (HHSR4)
- DICKIES Black Wrangler Workwear™ Jacket size L (WJ40BK RG L)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 9 1/2, 1 Pair (GK011R/9H)
- PIP MaxiFlex Seamless Knits, ATG, M, PK12 (34-876/M)
- PIP PIP® 33-G125/S G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Gray, S (33-G125/S)
- PIP Seamless Knits for General Duty, S, PK12 (35-C410/S)
- PIP MaxiFlex Seamless Knits, ATG, XL, PK12 (34-876/XL)
- PIP Latex Coated Gloves, Palm Coverage, Natural/Blue, L, 12PK (39-C120/L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, 12PK (34-874)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, L, PR (330L-09)
- Pip Gloves & Hand Protection