Shop All Coated Gloves
Pip
Knit Gloves, 2XL, Seamless Knit, PR, PK12
Mfr # 33-G115
Zoro # G2821615
original price:
$14.64
new price: $14.59
/pk 12, $1.22/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 2
- Silicone-Free No
Product Information
- Brand Pip
- MFR # 33-G115
- Zoro # G2821615
- UPC # 616314124884
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10.5 in |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens (14399)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (11-500)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Size 17 to 18 In., PR (G99CRBEPMDEL)
- SKECHERS Athletic Shoes, 9, D, Black, Plain, PR (77046 -BLK 9)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (33-G115)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (33-G115)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (33-G115)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, XS, 12PK (34-C234/XS)
- PIP G-Tek, PK12 (33-325/XL)
- PIP Seamless Knits for General Duty, XS, PK12 (33-B125/XS)
- PIP Coated Gloves, Nitrile, L, White/Gray, PR (34-800/L)
- Pip Coated Gloves