Shop All High Visibility Pants
Pip
High Visibility Pants, 44 in., Lime/Yellow
Mfr # 318-1771-LY/L
Zoro # G8966081
original price:
$39.35
15% off
new price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Drawstring Waist
- Color Green
- Material Polyester
- Gender Men's
- Size L
Product Information
- Brand Pip
- MFR # 318-1771-LY/L
- Zoro # G8966081
- UPC # 616314132841
- Country of Origin China
- Category High Visibility Pants
Dimensions
Size | L |
Fits Waist Size | 44 in |
Reflective Stripe Width | 2 in |
Maximum Waist Size | 15 7/10 in |
Description
High Visibility Pants, ANSI Class E, Gender Men's, Style Reinforced Overpant, Color Green, Material Polyester, Waist Closure Drawstring, Number of Outside Pockets 5, Fabric Weight 300 den, Includes Lining Yes, Inseam 32 in, Maximum Waist Size 15 7/10 in, Size L, Standards ANSI/ISEA 107, Temperature Rating 104 Degrees F, Cleaning and Care Instructions Machine Wash, Features Black Trim Reinforced in Heavy Wear Areas, Gusseted Leg Opening With Hook and Loop Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Gloves, White, 2XL Glove Size, PR (365DLX2XXL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-QC-BDP/UGN)
- TOUGH DUCK Hooded Freezer Jacket, WJ261-BLACK-XL (WJ261)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Shrink Wrapped, Size M (8) (99-1-9772-8-K)
- PIP High Visibility Pants, 52 in., Lime/Yellow (318-1771-LY/2X)
- PIP High Visibility Pants, 40 in., Lime/Yellow (318-1771-LY/M)
- PETRA ROC INC Petra Roc Waterproof Drawstring Pants, ANSI Class E, 300D Oxford/PU Coating, Lime/Black, L (LBPP-CE-L)
- GLOWEAR BY ERGODYNE Large Class E Thermal Pants, Orange (8925)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79831)
- GLOWEAR BY ERGODYNE 2XL/3XL Class E Two-Tone Pants, Orange (8911)
- 2W INTERNATIONAL Lime High Viz Rain Pants, Small (739C-E S)
- Pip Workwear and Protective Clothing