Shop All High Visibility Pants
Pip
High Visibility Pants, 40 in., Lime/Yellow
Mfr # 318-1771-LY/M
Zoro # G8966072
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Drawstring Waist
- Color Green
- Material Polyester
- Gender Men's
- Size M
Product Information
- Brand Pip
- MFR # 318-1771-LY/M
- Zoro # G8966072
- UPC # 616314132858
- Country of Origin China
- Category High Visibility Pants
Dimensions
Size | M |
Fits Waist Size | 40 in |
Maximum Waist Size | 14 1/5 in |
Reflective Stripe Width | 2 in |
Description
High Visibility Pants, ANSI Class E, Gender Men's, Style Reinforced Overpant, Color Green, Material Polyester, Waist Closure Drawstring, Number of Outside Pockets 5, Fabric Weight 300 den, Includes Lining Yes, Inseam 32 in, Maximum Waist Size 14 1/5 in, Size M, Standards ANSI/ISEA 107, Temperature Rating 104 Degrees F, Cleaning and Care Instructions Machine Wash, Features Black Trim Reinforced in Heavy Wear Areas, Gusseted Leg Opening With Hook and Loop Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Warning Light, Strobe Tube, Green, 120VAC (2ERP3)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TC3-10911 (TC3-10911)
- ACCUFORM Accuform Label, Vinyl, 6 In. H, PK100 (MHZW26EVC)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YP47)
- PIP High Visibility Pants, 44 in., Lime/Yellow (318-1771-LY/L)
- PIP High Visibility Pants, 52 in., Lime/Yellow (318-1771-LY/2X)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, 2XL (V1070360U-2XL)
- OCCUNOMIX OccuNomix Premium Breathable Pants, Class E, Waterproof, Hi-Vis Yellow, 3XL, LUX-TENR-Y3X (LUX-TENR-Y3X)
- PETRA ROC INC Petra Roc Waterproof Drawstring Pants, ANSI Class E, 300D Oxford/PU Coating, Lime/Black, L (LBPP-CE-L)
- PORTWEST Hi-Vis P/C Shorts, L (E043)
- 2W INTERNATIONAL Lime High Viz Rain Pants, Medium (739C-E M)
- Pip High Visibility Pants