Shop All Cold Weather Gloves
Pip
Hi-Vis Cold Protection Gloves, Acrylic Lining, L, 12PK
Mfr # 41-013L
Zoro # G9322140
product price: $25.39
/pk 12, $2.12/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Palm Material Acrylic
- Lining Acrylic
- Palm Construction Seamless Knit
- Back Material Acrylic
Product Information
- Brand Pip
- MFR # 41-013L
- Zoro # G9322140
- UPC # 616314018640
- Country of Origin United States
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Hi-Vis Cold Protection Gloves |
Color | Orange |
Palm Material | Acrylic |
Lining | Acrylic |
Palm Construction | Seamless Knit |
Back Material | Acrylic |
Application | Cold Weather Applications |
Thumb Style | Ambidextrous |
Cuff | Knit Wrist |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Seamless Knit,Acrylic Glove,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Orange, 1-7/8"H (A1105KAORJ)
- BERNE Jacket, Hooded, Original, Medium, Tall (HJ51)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, L, PR (19L490)
- ZORO SELECT Barcode Printer Label, 4" W, 2" H, Green (60DY03)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry/PolyKor Yarn Lining, XL, 12PK (41-1415/XL)
- PIP Cold Protection Gloves, Polypropylene Lining, XS, 12PK (41-005XS)
- PIP Procoat Pvc Gloves, Safety Cuff, PK12 (58-7305)
- PIP Winter Glove, PK12 (41-1400/L)
- PIP Seamless Knit, Merino Wool Liner, PK12 (41-130L)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, XL, 12PK (41-1420/XL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, M (CCG2-03-M)
- Pip Gloves & Hand Protection