Shop All Solid Joint Pliers
Pip
Heavy Split Gloves, Leather, M, PK12
Mfr # IC5DP/M
Zoro # G6564159
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Standards Not Tested
- Glove Backing Material Blue Denim
- Color Blue
- Brand and Series PIP Ironcat(R) IC5DP
Product Information
- Brand Pip
- MFR # IC5DP/M
- Zoro # G6564159
- UPC # 662909740038
- Country of Origin India
- Category Solid Joint Pliers
Dimensions
Glove Size | M |
Glove Length | 10 1/8 in |
Glove Length Style | Standard |
Size- Alpha | M |
Cuff Length | 2 1/2 in |
Size- Numeric | 8 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 10 1/8 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 10" Square Precision Level (8302-0009)
- CLEVELAND Chucking Reamer, 25/64 In., 6 Flute, HSS (C25844)
- INSIZE Electronic Depth Gage, 0 to 8" Range (1144-200A)
- PROTO ANTI-VIBE BLACKSMITH HAMMER (PO56-003)
- GRAY TOOLS Corbin Heater Hose Clamp Plier, 9"long (875)
- GRAY TOOLS Mobea Heater Hose Clamp Plier, 9" Long (860)
- ATD TOOLS ATD Tools ATD-5380 Radiator Hose Pinch-Off Pliers (ATD-5380)
- KNIPEX Pliers Wrench XS (86 04 100)
- CHANNELLOCK PLIER 10""PUMP CHANNEL LK (430)
- CHANNELLOCK PLIERS STRAIGHT JAW BIG AZZ 20" T & G (CL480)
- STAHLWILLE TOOLS VDE round nose plier, short L.160 mm head chrome plated handles insulated (65238160)
- Pip Pliers