Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP641R-20
Zoro # G712040889
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant |
Chin Strap | No |
CSA Type | 1 |
ANSI Impact Type | 1 |
Includes | Sweatband |
Head Protection Graphics | No Graphics |
Reverse Donning | Yes |
Application | Construction, Excavation, Industrial, Road Works |
ANSI Classification | Type I, Class E |
ANSI Electrical Class | E |
Accessory Slots | Yes |
Description
Hard Hat, ANSI Classification Type I, Class E, Head Protection Style Full Brim, Head Protection Color Pink, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting No, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- MUTUAL INDUSTRIES 10, 24 In X 3/4 In Nail Stakes With Holes (7500-0-24)
- ZORO SELECT Convex Indoor Mirror, 12 In Polycarbonate (SCVI-12Z-PC)
- CONDOR Leather Gloves, Grained Pigskin, L, PR (5T926)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (280-EV6151-40)
- PIP Whistler Cap Style Hard Hat HDPE Shell, Vented 4-Pt Textile Suspension, Ratchet Adjustment, White (280-HP241RV-01)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Gray (280-EV6161V-40)
- PIP Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), White (280-EV6151SV-10)
- PIP Hard Hat (280-HP641R-12)
- PIP Hard Hat (280-HP241R-01)
- ECHO Chainsaw Safety Helmet With Mesh Visor And Ear Protectors (99988801500)
- Pip Hard Hats