Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP641R-14
Zoro # G912041006
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant |
CSA Type | 1 |
Accessory Slots | Yes |
Application | Construction, Excavation, Industrial, Road Works |
Head Protection Graphics | No Graphics |
ANSI Impact Type | 1 |
Includes | Sweatband |
Chin Strap | No |
ANSI Electrical Class | E |
Reverse Donning | Yes |
ANSI Classification | Type I, Class E |
Description
Hard Hat, ANSI Classification Type I, Class E, Head Protection Style Full Brim, Head Protection Color Gray, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting No, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX 3-TN INDR CHIME 88DB (0E-1GANGCHIM)
- AVERY DENNISON Avery, Key Tags With Split Ring, 1 1/4 Dia, White, 50PK (11025)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 3/8in H, Gothic, Steel (08092)
- DEALMED Latex Exam Gloves, Latex, Powder-Free, L, 1000 PK, Beige (787430)
- PIP Evolution Deluxe 6151 Cap Style Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adj., Neon Yellow (280-EV6151-LY)
- PIP Evolution Deluxe 6151 Standard Brim, Vented Hard Hat HDPE Shell, 6-Pt Suspension, Yellow (280-EV6151V-20)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (280-EV6151-11)
- PIP Hard Hat (280-HP241RV-31)
- PIP Hard Hat (280-HP641R-20)
- PIP Dynamic Dom Cap Style Dome Hard Hat HDPE Shell, 6-Pt Suspension, Rachet Adjustment, Black (280-HP341SR-11)
- MILWAUKEE TOOL Climbing Blue Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1305)
- Pip Head Protection