Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP241R-31
Zoro # G312040944
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
- Head Protection Venting No
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant |
Head Protection Graphics | No Graphics |
Includes | Sweatband |
Reverse Donning | Yes |
Chin Strap | No |
CSA Type | 1 |
High-Visibility | Yes |
Accessory Slots | Yes |
ANSI Impact Type | 1 |
ANSI Classification | Type I, Class E |
Application | Construction, Excavation, Industrial, Road Works |
ANSI Electrical Class | E |
Description
Hard Hat, ANSI Classification Type I, Class E, Head Protection Color Hi-Vis Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting No, Reverse Donning Yes, High-Visibility Yes, Standards ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Caution Sign, 24" H, 24 in W, Vinyl, English, KDD739 (KDD739)
- CLC WORK GEAR Kneeling Pad, 18 x 36in, Black, NBR (305)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 5X, 25/Qty (TY122SWH5X002500)
- BRADY Binder, Right to Know Safety Data Sheet (121184)
- PIP Kilimanjaro Type II Full Brim Hard Hat HDPE Shell, 4-Pt Suspension, Ratchet Adjustment, White (280-HP642R-01)
- PIP Whistler Cap Style Hard Hat HDPE Shell, Vented 4-Pt Textile Suspension, Ratchet Adjustment, Red (280-HP241RV-15)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Hi-Vis Org (280-HP641RV-31)
- PIP Dynamic Dom Cap Style Dome Hard Hat HDPE Shell, 4-PT Suspension, Rachet Adjustment, Black (280-HP341R-11)
- PIP Hard Hat (280-HP241RV-03)
- PIP Hard Hat (280-HP1471R-11)
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10204347)
- Pip Hard Hats