Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP241R-02
Zoro # G112165984
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
- Head Protection Venting No
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant |
Head Protection Graphics | No Graphics |
Includes | Sweatband |
ANSI Electrical Class | E |
CSA Type | 1 |
Accessory Slots | Yes |
Chin Strap | No |
ANSI Classification | Type I, Class E |
Application | Construction, Excavation, Industrial, Road Works |
Reverse Donning | Yes |
ANSI Impact Type | 1 |
Description
Hard Hat, ANSI Classification Type I, Class E, Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting No, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Bib Apron, 3-Pocket, F10RB, Pre-Wash Denim (83476)
- C.H. HANSON Blank Tag, 1inH x 2inW, PK100 (41273)
- ALLEGRO INDUSTRIES Diameter Y-Duct Connector, 16 lbs, 20 (9650-Y)
- ZORO SELECT Hand Stamp, 3/8 In, Number Set (20Y594)
- PIP Hard Hat (280-HP1491RM-44)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (280-EV6161V-20)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Point Textile Suspension, Wheel Ratchet Adjustment, Pink (280-HP241R-20)
- PIP Hard Hat (280-HP1491RM-11)
- PIP Evolution Deluxe 6161 Full Brim Hard Hat HDPE Shell, 6-Pt Polyester Suspension, Ratchet Adj., White (280-EV6161-10)
- PIP Evolution Deluxe 6161 Full Brim Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adjustment, Neon Org (280-EV6161V-OR)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Viz Orange (H-807SFV-UV)
- Pip Hard Hats