Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP1491RVM-02
Zoro # G212040914
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material ABS, Polycarbonate
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Head Protection Venting Yes
- Standards ANSI Z89.1-2014
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | ABS, Polycarbonate |
Suspension Adjustment Type | Wheel Ratchet |
Head Protection Venting | Yes |
Standards | ANSI Z89.1-2014 |
Chin Strap | Yes |
ANSI Impact Type | 2 |
Head Protection Graphics | No Graphics |
ANSI Classification | Type II, Class C |
Includes | MIPS Included |
ANSI Electrical Class | C |
Chin Strap Material | Polyester |
Description
Hard Hat, ANSI Classification Type II, Class C, Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Polycarbonate, Head Protection Venting Yes, Standards ANSI Z89.1-2014
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP DOG Protective Sleeve, 21", 6 mil, White, PR (84025)
- CONDOR Stick Welding Gloves, Deerskin Palm, M, PR (4TJV2)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG100-1D)
- UNCLE MIKES Holster, RH, 3to4In Brl, Dbl Actn Revolvers (81021)
- PIP Front Brim Hard Hat, Type 2, Class E (280-AHS150-10)
- PIP Hard Hat (280-HP641R-03)
- PIP Hard Hat (280-HP641R-12)
- PIP Evolution Deluxe 6151 Cap Style Hard Hat HDPE Shell, 6-Pt Polyester Suspension, Ratchet Adj., White (280-EV6151-10)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (280-EV6151-11)
- PIP Hard Hat (280-HP241R-20)
- MILWAUKEE TOOL Full Brim Orange Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1233)
- Pip Head Protection