Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP1491RM-11
Zoro # G912040979
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material ABS, Polycarbonate
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Head Protection Venting No
- Standards ANSI Z89.1-2014
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | ABS, Polycarbonate |
Suspension Adjustment Type | Wheel Ratchet |
Head Protection Venting | No |
Standards | ANSI Z89.1-2014 |
ANSI Impact Type | 2 |
Includes | MIPS Included |
Reverse Donning | Yes |
ANSI Electrical Class | E |
ANSI Classification | Type II, Class E |
Chin Strap Material | Polyester |
Chin Strap | Yes |
Head Protection Graphics | No Graphics |
Description
Hard Hat, ANSI Classification Type II, Class E, Head Protection Color Black, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Polycarbonate, Head Protection Venting No, Reverse Donning Yes, Standards ANSI Z89.1-2014
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Al, Silver, 1" H x 1" W, Square, PK100 (41421)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC000 M 095)
- HONEYWELL UVEX Honeywell Clear Replacement Lens, Anti-Fog, Scratch-Resistant (S6900HS)
- MIDWEST RAKE Spiked Shoes, 3/4"Round Spikes, PP, PR (46112)
- PIP Kilimanjaro Type II Full Brim Hard Hat HDPE Shell, 4-Pt Textile Suspension, Ratchet Adjustment, Navy (280-HP642R-08)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, 4-Pt Nylon Webbing Cradle, Ratchet Adjustment, Brown (280-HP641R-12)
- PIP Hard Hat (280-HP1491RM-44)
- PIP Hard Hat (280-HP241RV-31)
- PIP Hard Hat (280-HP1491RVM-02)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-pt Textile Suspension and Pin-Lock Adjustment, Dark Gray (280-HP241-14)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Reflective, Vented, Ractchet (6-point), Yellow (X5002VX-ANSI)
- Pip Head Protection