Shop All Cut-Resistant Gloves
Pip
Gloves for Cut Protection, ATG, M, PK12
Mfr # 19-D470/M
Zoro # G9127717
product price: $274.99
/pk 12, $22.92/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Sandy
Product Information
- Brand Pip
- MFR # 19-D470/M
- Zoro # G9127717
- UPC # 616314020162
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 8.7 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILT-RITE MASTEX HEALTH Thermaleeze Therapy Kits -Lumbar Support (TF220)
- COOPER LIGHTING Exit Sign, 2W, Grn (APC7G)
- MCR SAFETY Hi-Vis Mechanics Gloves, M, Lime/Green/Red, Spandex Lime Fabric/TPR (PD2901M)
- AZUSA SAFETY Raptor 13 ga. ANSI A4 Cut Resistant Gloves, Sandy Foam Nitrile Palm Coating, TPR Hand Protection, XL (RAPCR5)
- PIP Gloves for Cut Protection, ATG, S, PK12 (19-D470/S)
- PIP Cut Resistant Half Finger Coated Gloves, A2 Cut Level, PVC, M, 12PK (08-K259PDD/M)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Large (Size 9), 12 Pack (34-8743/L)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, Large (Size 9), 1 Pair (34-8743)
- PIP VF, Cut Gloves, MaxiFlex, 2X, 45MU66, PR (34-8743V/XXL)
- PIP MaxiCut Ultra Cut-Resistant Coated Gloves, Dipped, Nitrile, A3 Cut Level, Large (Size 9), 1 Pair (44-3745/L)
- MILWAUKEE TOOL 12 Pk Cut 5 Dipped Gloves - L (48-22-8952B)
- Pip Gloves & Hand Protection