Shop All Cut-Resistant Gloves
Pip
Gloves, Cut Resistance, XL, PR
Mfr # 15-210/XL
Zoro # G3324345
product price: $9.99
/pr
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Color Tan/Black
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Product Information
- Brand Pip
- MFR # 15-210/XL
- Zoro # G3324345
- UPC # 616314219160
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10.2 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Suprene(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Shock Absorbing Lanyard, 6 ft., Yellow (01220)
- HY-KO 5In Yellow Reflective Number 9, 10PK (B00759)
- RED KAP Mens Ls Lt Gray Poplin Work Shirt, M (SP14LA RG M)
- 3M Safety Glasses, IR 5.0 Scratch-Resistant (SF3704SGAF-BLU)
- PIP Gloves, Cut Resistance, M, PR (15-210/M)
- PIP Gloves, Cut Resistance, S, PR (15-210/S)
- PIP Knit Gloves, L, Seamless Knit, PK12 (42-874)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 12PK (16-150/XL)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (960-L)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 3XL, 12PK (18-570/XXXL)
- MECHANIX WEAR MPact glove Large 10 Multicam (MECMPT-78-010)
- Pip Gloves & Hand Protection