Shop All Cut-Resistant Gloves
Pip
Gloves, Cut Protection, ATG, Blu, 2XL, PK12
Mfr # 44-3745/XXL
Zoro # G9128983
product price: $192.99
/pk 12, $16.08/ea
Sold in multiples of 6 for $1,157.94
Free Shipping & Returns
$1,157.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Blue/Black
Product Information
- Brand Pip
- MFR # 44-3745/XXL
- Zoro # G9128983
- UPC # 616314178535
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 9.65 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Faceshield Visor, Plycrb, AlBd, Cl, 8x15-1/2 (S37600)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032830)
- ZORO SELECT Stanchion, Post Dia. 2-1/2", Black (93703)
- MEDIQUE PRODUCTS First Aid EyeWash, 4 Oz. Bottle (19818)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Orange/Yellow, L, 12PK (HVY710HSNF/L)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-340LG/XL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 12PK (34-8743/M)
- PIP Great White 3GX Seamless Knit Dyneema Diamond Blended Gloves, X-Large, White/Gray (19-D322/XL)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (19-D326/XXL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 12PK (34-8443/XXL)
- PIP Gloves for Cut Protection, ATG, M, PK12 (19-D470/M)
- Pip Cut-Resistant Gloves