Shop All Chemical Resistant Gloves
Pip
Gloves, Chemical Resistant, Gray, L, PR
Mfr # 56-AG585/L
Zoro # G7277623
original price:
$6.75
5% off
new price: $6.39
/pr
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Construction Seamless Knit
- Base Coating Material Foam Nitrile
- Glove Materials Polyester/Stainless Steel
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Pip
- MFR # 56-AG585/L
- Zoro # G7277623
- UPC # 616314014246
- Country of Origin Bangladesh
- Category Chemical Resistant Gloves
Details
Item | Coated Gloves |
Glove Construction | Seamless Knit |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arctic Flagging Tape, Pink Glo, 150 ft (ARPG-200)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, Trekdry(R) (SFF-C91-012)
- KENT SAFETY Life Jacket, 2XL, 15.5lb, Foam, Orange (150800-200-060-20)
- PANDUIT Thermal Transfer Label, 1x4, PK2500 (S100X400VATY)
- PIP 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 12PK (48-L162Y/M)
- PIP 12-3/5" Chemical Resistant Gloves, Neoprene/Latex, S, 12PK (52-3670/S)
- PIP 18" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8060)
- PIP 10-4/5" Chemical Resistant Gloves, Nitrile, M, 12PK (56-3151/M)
- PIP 10-3/5" Chemical Resistant Gloves, Nitrile, M, 12PK (56-AG588/M)
- PIP 12" Chemical Resistant Gloves, PVC, L, 12PK (58-8656/L)
- BDG BDG Hi-Viz Orange Chemi-X Glove with Impact Moulds, Size L (99-1-503-L)
- Pip Gloves & Hand Protection