Shop All Coated Gloves
Pip
G-Tek, PK12
Mfr # 33-325/XL
Zoro # G403519557
product price: $29.15
/pk 12, $2.43/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
Product Information
- Brand Pip
- MFR # 33-325/XL
- Zoro # G403519557
- UPC # 616314036064
- Country of Origin Korea, Republic of
- Category Coated Gloves
Dimensions
Glove Size | XL |
Glove Length | 9.6 in |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Grease Resistant Natural Rubber, 9 in Long x 1 in Wide (CONNECTOR.WSH.BK)
- ANSELL 14" Chemical Resistant Gloves, Butyl, 8, 1 PR (38-514)
- COAXSHER Wildland Fire Pants, M, 28 in. Inseam (FC204 M28)
- ACCUFORM Danger No Smoking Sign, 10" H, 14 in W, Vinyl, Rectangle, English, MSMK025VS (MSMK025VS)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (34-874/XXL)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (33-B115)
- PIP Latex Coated Gloves, Palm Coverage, Natural/Red, L, 12PK (39-C121/L)
- PIP Seamless Knit Glove, 2XL, PK12 (34-8014/XXL)
- PIP Coated Gloves, M, PK12 (34-874)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, XS, 12PK (34-846/XS)
- KYORENE 15g Gray Kyorene Graphene A1 Liner with Black HCT MicroFoam Nitrile Palm Coating (S) PK Gloves (00-001RT (S))
- Pip Coated Gloves