Shop All Coated Gloves
Pip
G-Tek Nitrile MicroSurface Nylon Grip Gloves/Dozen, Large, 12PK
Mfr # 34-500/L
Zoro # G908597630
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
- Color Black
- Glove Coating Material Nylon, Nitrile
- Application Dry/Light Oil
Product Information
- Brand Pip
- MFR # 34-500/L
- Zoro # G908597630
- UPC # 616314092022
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Details
Item | Coated Gloves |
Color | Black |
Glove Coating Material | Nylon, Nitrile |
Application | Dry/Light Oil |
Description
PIP G-Tek Nitrile Coated Gloves - Large - Package of 12 Pairs
PIP G-Tek Nitrile Coated Gloves offer superior grip in assembly, metal handling, machining and other work tasks. Unique MicroSurface coating acts like suction cups attaching themselves to material for safe grip in dry, wet or oily conditions. Nitrile coating also offers excellent abrasion-, cut- and puncture-resistance. Seamless nylon shell with knit wrist increase comfort and air circulation. Blue color.
PIP G-Tek Nitrile Coated Gloves offer superior grip in assembly, metal handling, machining and other work tasks. Unique MicroSurface coating acts like suction cups attaching themselves to material for safe grip in dry, wet or oily conditions. Nitrile coating also offers excellent abrasion-, cut- and puncture-resistance. Seamless nylon shell with knit wrist increase comfort and air circulation. Blue color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Twin Turbo™ D-Pad Connector Clip, Red (MFLC-3/)
- DUNLOP Knee Boots, Size 11, 16" H, Black, Plain, PR (8968000)
- KLEIN TOOLS Safety Helmet Visor, Gray Tinted (VISORGRAY)
- VF WORKWEAR Coverall, Chest 46In., Gray (CT10CH RG 46)
- PIP XS White/Gray Knit Cuff Coated Gloves, 12PK (34-800/XS)
- PIP Coated Gloves, Knit, L, PK12 (34-874)
- PIP Glove, Coated, Bk/Gray, Seamless, XS, PR (34-874/XS)
- PIP PIP MaxiFlex II Micro-Foam Nitrile Coated Gloves, Black, M, 1 Dozen (34-875/M)
- PIP G-Tek PolyKor Industry Grade Seamless Knit Blended Glove Polyurethane Coated Flat Grip, Medium, 12pk (16-564/M)
- PIP MaxiFlex Seamless Knits, ATG, XXS, PK12 (34-844/XXS)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, 9, PR (11-925)
- Pip Gloves & Hand Protection