Shop All Hard Hats
This Product is Discontinued
Pip
Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (Discontinued)
Mfr # 280-AHS240-10
Zoro # G1283801
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-5/8" to 8"
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
Product Information
Dimensions
Fits Hat Size | 6-5/8" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Color | White |
Head Protection Venting | No |
Hard Hat ANSI Type | 2 |
Standards | ANSI Z89.1-2014 |
Hard Hat ANSI Class | E |
Includes | CHIN STRAP |
Accessory Slots | Yes |
ANSI Classification | Type 2, Class E |
ANSI Impact Type | 2 |
Reverse Donning | Yes |
ANSI Electrical Class | E |
Head Protection Graphics | No Graphics |
Application | Demolition, Metalworking, Mining, Tunneling, Utility Works |
Chin Strap | Yes |
Chin Strap Material | Polyester |
Head Protection Brand | PIP |
Description
Mk8 Linesman Hard Hat,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.