Pip

Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Blue (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Hard Hats

Key Features

  • Head Protection Style Front Brim
  • Head Protection Material HDPE
  • Fits Hat Size 6-5/8" to 8"
  • Suspension Adjustment Type Wheel Ratchet
  • Number of Suspension Points 4
See all product information

Product Information

  • Brand Pip
  • MFR # 280-AHS240-50
  • Zoro # G1283829
  • UPC #
    038428120371
  • Country of Origin United Kingdom
  • Category Hard Hats

Dimensions

Fits Hat Size 6-5/8" to 8"

Description

Mk8 Linesman Hard Hat,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products