Shop All Hard Hats
Pip
Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Pink
Mfr # 280-EV6151-39
Zoro # G9130672
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 6
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 6 |
Color | Pink |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1, TAA Compliant |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | E |
Includes | Sweatband |
Accessory Slots | Yes |
Reverse Donning | Yes |
ANSI Classification | Type 1, Class E |
Head Protection Graphics | No Graphics |
ANSI Impact Type | 1 |
ANSI Electrical Class | E |
Application | Construction, Excavation, Industrial, Road Works |
Low Temperature Test Met | Yes |
Chin Strap | No |
Description
Hard Hat, ANSI Classification Type I, Class E, Head Protection Color Pink, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting No, Reverse Donning Yes, Low Temperature Test Met Yes, Standards ANSI/ISEA Z89.1, TAA Compliant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 8 1/2 Men's 6 in Work Boot Composite Work Boots, Black (W211116)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (22075-R)
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft , CAUTION B/Y Stripe (IN-40-707I)
- POINT6 Mixed Stripe Light Cushion 1/4 Crew Socks, Stone, Large, PR (11-2565-010-07)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (280-EV6151-11)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (280-EV6151-40)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, 4-Pt Nylon Webbing Cradle, Ratchet Adj. Hi-Vis Orange (280-HP641R-31)
- PIP Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), White (280-EV6151V-10)
- PIP Hard Hat (280-HP641R-20)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Purple (19128)
- Pip Head Protection