Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, L, 12PK
Mfr # 34-C234/L
Zoro # G1283479
product price: $17.79
/pk 12, $1.48/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/White
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Silicone-Free No
Product Information
- Brand Pip
- MFR # 34-C234/L
- Zoro # G1283479
- UPC # 616314017872
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Glove Length | 9-3/4" |
Details
Item | Coated Gloves |
Color | Gray/White |
Glove Coating Material | Foam Nitrile |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | 4 |
Silicone-Free | No |
Glove Coating Finish | Foam |
Thickness | 13 ga |
Standards | EN388/ANSI/ISEA 105 |
Glove Construction | Seamless Knit |
Application | Ideal for manufacturing and assembly applications where abrasion, cut and puncture resistance is required |
Resists | Oils, Abrasions, Snags, Punctures |
ANSI/ISEA Puncture Level | 1 |
Thumb Style | Wing |
Suggested Use Environment | Dry/Light Oil |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Cuff Style | Knit |
Glove Lining Material | Nylon |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388/ANSI/ISEA 105, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Class E Insulated Bibs, 4XL (8928)
- ARIAT Size 11-1/2EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- BERNE Vest, Washed, V-Neck, 3XL, Regular (VW531)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-430-WT-CL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, M, 12PK (34-C234/M)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, 12PK (34-C234/XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, 12PK (56-424/XL)
- PIP Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, 12PK (33-B125/XXL)
- PIP VF, Coated Glove, L, Blk/Gry, 395M66, PR (34-874V/L)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, 12PK (34-874FY/L)
- WATSON GLOVES Stealth Blackbird 15Gg Full Dip Nitrile - Lg PR (395-L)
- Pip Coated Gloves